Check Availability
  • BISON 

    DC Gearmotor 12VDC, Nameplate RPM: 120, Max. Torque: 52.0 in.-lb., Enclosure: TENV

  • Item # 35TU87
  • Mfr. Model # 021-720A0015
DC Gearmotor 12VDC, Nameplate RPM: 120, Max. Torque: 52.0 in.-lb., Enclosure: TENV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PowerSTARâ„¢ compact design delivers higher torque at improved efficiencies for packaging and light-to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low backlash operation.
Show More Close
 

Technical Specifications

Item # 35TU87
Mfr. Model # 021-720A0015
UNSPSC #20101617
Shipping Weight 16.0 lbs
Country of Origin USA *
Item DC Gearmotor
Gearmotor Type DC Gearmotor
Gearmotor Voltage 12VDC
Max. Torque 52.0 in.-lb.
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Rear Shaft Encoder/Pulse Generator Mounting No
Nameplate RPM 120
Gearmotor Enclosure Totally Enclosed Nonventilated
Gearmotor Mounting Position All Angle
Reversible Shaft Output Yes
No Load RPM 120
Overhung Load 305 lb.
Input HP 1/8
Gear Ratio 15:1
Full Load Amps 11.60
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Gearmotor Rotation CW/CCW
Motor Type Permanent Magnet DC
Overall Length 13-37/64"
Bearings Ball
Lubrication Grease
Brushes Externally Replaceable
Finish Powdered Coat
Gear Material Steel
Gear Type Hypoid
Gear Case Die Cast Aluminum
Seals Lip Type
Housing Material Steel
Application Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Standards cURUs
* This product's country of origin is subject to change

Compliance and Restrictions