Check Availability
  • BISON 

    Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 680 lb. Overhung Load

  • Item # 35FT44
  • Mfr. Model # 060-881-2018FPM
Continuous Die Cast Aluminum C-Face Speed Reducer, Single Output, 680 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides the power required for applications in a many different industries. Designed with a precision machined die-cast aluminum housing, this reducer can be aligned seamlessly to drive most OEM equipment. Equipped with high quality helical and spur gearing. Adapts to NEMA 56C motors, and is available as a face-mount or with a foot plate already attached for improved mounting versatility.
Show More Close
 

Technical Specifications

Item # 35FT44
Mfr. Model # 060-881-2018FPM
UNSPSC #26111503
Shipping Weight 17.8 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Parallel
Duty Continuous
Input RPM 1725
Nominal Output RPM 97
Bore Dia. 5/8"
Frame 56C
Overhung Load 680 lb.
Nominal Ratio 17.8:1
Max. Input HP 1.5
Max. Output Torque 902 in.-lb.
Output Torque @ 1/4 HP 150 in.-lb.
Output Torque @ 1/3 HP 200 in.-lb.
Output Torque @ 1/2 HP 301 in.-lb.
Output Torque @ 3/4 HP 451 in.-lb.
Output Torque @ 1 HP 602 in.-lb.
Output Torque @ 1.5 HP 902 in.-lb.
Number of Stages 2
Rotation Reversible
Base Included
Mounting Any Position
Lubrication Permanent Heavy Duty Gear Oil
Seal Type Single Lip
Bearings Ball/Needle
Pinion Material Hardened Steel
Gear Type Helical/Spur
Gear Material Steel
Housing Material Die Cast Aluminum
Finish Gloss Black Powder Coated
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1"
Output Shaft Height 3"
Overall Length 2.13"
Standards NEMA 56C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms