Check Availability
  • BISON 

    AC Gearmotor 230 Nameplate RPM 11.2 Max. Torque 295.0 in.-lb. Enclosure TEFC

  • Item # 46E574
  • Mfr. Model # 027-720G0150
AC Gearmotor 230 Nameplate RPM 11.2 Max. Torque 295.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46E574
Mfr. Model # 027-720G0150
UNSPSC #20101617
Shipping Weight 32.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 3
Max. Torque 295.0 in.-lb.
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Gearmotor Rotation CW/CCW
Nameplate RPM 11.2
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 13-1/16"
Hz 60/50
Reversible Shaft Output Yes
No Load RPM 11.5
Overhung Load 635 lb.
Input HP 1/15
Gear Ratio 150:1
Full Load Amps 0.39
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Capacitor Required None
Overall Length 13.09"
Shaft Dia. (Dimension U) 3/4"
Keyway Size 3/16" Square x 3/16"
Bearings Ball
Lubrication PowerSTAR EP
Finish Painted
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Steel
Gear Material Steel
Seals Double Lip Output
Standards cRUus/ROHS
* This product's country of origin is subject to change

Compliance and Restrictions