Check Availability
  • BISON 

    AC Gearmotor 230 Nameplate RPM 28 Max. Torque 574.0 in.-lb. Enclosure TEFC

  • Item # 46E544
  • Mfr. Model # 027-730G0060
AC Gearmotor 230 Nameplate RPM 28 Max. Torque 574.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46E544
Mfr. Model # 027-730G0060
UNSPSC #20101617
Shipping Weight 32.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 3
Max. Torque 574.0 in.-lb.
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Gearmotor Rotation CW/CCW
Nameplate RPM 28
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 16-1/8"
Hz 60/50
Reversible Shaft Output Yes
No Load RPM 28.75
Overhung Load 760 lb.
Input HP 1/3
Gear Ratio 60:1
Full Load Amps 1.70
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Capacitor Required None
Overall Length 14.34"
Shaft Dia. (Dimension U) 1-1/4"
Keyway Size 1/4" Square x 1/4"
Bearings Ball
Lubrication PowerSTAR EP
Finish Painted
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Steel
Gear Material Steel
Seals Double Lip Output
Standards CE/CSA/cRUus/ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms