Check Availability
  • BISON 

    AC Gearmotor 230 Nameplate RPM 112.4 Max. Torque 143.0 in.-lb. Enclosure TEFC

  • Item # 46E539
  • Mfr. Model # 027-730G0015
AC Gearmotor 230 Nameplate RPM 112.4 Max. Torque 143.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BISON PowerSTAR® AC gearmotor delivers higher torque at improved efficiencies for packaging and light- to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low-backlash operation. Compact profile and mounting is dimensionally interchangeable with Brother F3 series and many European gearmotors. 730 Series.

• Lubrication: extreme-pressure grease
• Gears: hardened steel; 1st stage hypoid AGMA Class 10, subsequent stages are helical AGMA Class 9
• 6-90 Hz for 230VAC
• Mounting: all-position
• Rotation: reversibleIP-54 rating
Show More Close
 

Technical Specifications

Item # 46E539
Mfr. Model # 027-730G0015
UNSPSC #20101617
Catalog Page 80
Shipping Weight 32.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 3
Max. Torque 143.0 in.-lb.
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Gearmotor Rotation CW/CCW
Nameplate RPM 112.4
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 16-1/8"
Hz 60/50
Reversible Shaft Output Yes
No Load RPM 115
Overhung Load 520 lb.
Input HP 1/3
Gear Ratio 15:1
Full Load Amps 1.70
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Capacitor Required None
Overall Length 14.34"
Shaft Dia. (Dimension U) 1-1/4"
Keyway Size 1/4" Square x 1/4"
Bearings Ball
Lubrication PowerSTAR EP
Finish Painted
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Steel
Gear Material Steel
Seals Double Lip Output
Standards UL Recognized, C-UL Recognized, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms