Check Availability
  • BISON 

    AC Gearmotor 230 Nameplate RPM 84.3 Max. Torque 120.0 in.-lb. Enclosure TEFC

  • Item # 41C235
  • Mfr. Model # 027-725G0020
AC Gearmotor 230 Nameplate RPM 84.3 Max. Torque 120.0 in.-lb. Enclosure TEFC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BISON PowerSTAR® AC gearmotor delivers higher torque at improved efficiencies for packaging and light- to medium-duty conveying applications. Lightweight aluminum shell keeps unit running cool, while ground gearing provides quiet, precise, low-backlash operation. Compact profile and mounting is dimensionally interchangeable with Brother F3 series and many European gearmotors. 725 Series.

• Lubrication: extreme-pressure grease
• Gears: hardened steel; 1st stage hypoid AGMA Class 10, subsequent stages are helical AGMA Class 9
• 6-90 Hz for 230VAC
• Mounting: all-position
• Rotation: reversibleIP-54 rating
Show More Close
 

Technical Specifications

Item # 41C235
Mfr. Model # 027-725G0020
UNSPSC #20101617
Catalog Page 80
Shipping Weight 19.0 lbs
Country of Origin USA *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230VAC
Gearmotor Phase 3
Max. Torque 120.0 in.-lb.
Gearmotor Shaft Type Hollow
Gearmotor Shaft Orientation Right Angle
Gearmotor Rotation CW/CCW
Nameplate RPM 84.3
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position All Angle
Gearmotor Brake Type None
Length Less Shaft 13-7/16"
Hz 60/50
Reversible Shaft Output Yes
No Load RPM 84
Overhung Load 430 lb.
Input HP 1/5
Gear Ratio 20:1
Full Load Amps 1.1
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Capacitor Required None
Overall Length 13.62"
Shaft Dia. (Dimension U) 1"
Keyway Size 1/4" Square x 1"
Bearings Ball
Lubrication PowerSTAR EP for Extended Life
Finish Gearbox Powder Coated Paint, Motor Anodized
Housing Die Cast Aluminum
Gear Case Material Die Cast Aluminum
Gears Hardened Steel
Gear Material Hardened Steel
Seals Double Lip
Application Industrial, Conveyor, Chip Auger, Packaging, Light Industry
Standards CE/CSA/cRUus/ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms