Check Availability
  • BISHOP-WISECARVER 

    Wheel Stud Wrench, Metric Size 0, 5 In L

  • Item # 2NDL9
  • Mfr. Model # BAW0
Wheel Stud Wrench, Metric Size 0, 5 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDL9
Mfr. Model # BAW0
UNSPSC #27111713
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Wheel Stud Wrench
Size 0
Application For Wheel Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms