Check Availability
  • BISHOP-WISECARVER 

    Slide Ring, Full Ring, 875.74 mm OD

  • Item # 2NDK7
  • Mfr. Model # R76799360
Slide Ring, Full Ring, 875.74 mm OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This 360° full ring slide features a precision-ground finish and hardened vee face. It is ideal for use in medical, packaging, filling line, and other applications requiring circular or curved (rotary) track motion.
Show More Close
 

Technical Specifications

Item # 2NDK7
Mfr. Model # R76799360
UNSPSC #23153030
Shipping Weight 56.0 lbs
Country of Origin United Kingdom *
Item Slide Ring
Type 360 Degrees Full Ring
Inside Dia. (mm) 722.26
Outside Dia. (mm) 875.74
Number of Rail Holes 16
Mounting Hole Center to Center "X" (mm) 799
Mounting Hole Size (mm) 14
Thread Size M12
Rail Width (mm) 50.5
Screw Type Socket Head Cap Screw
Temp. Range -20 to 60
Rail Material Steel
Rail Finish Precision Ground
For Use With 2NDL7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.