Check Availability
  • BISHOP-WISECARVER 

    Slide Ring, Full Ring, 184.74 mm OD

  • Item # 2NDK2
  • Mfr. Model # R25159360
Slide Ring, Full Ring, 184.74 mm OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This 360° full ring slide features a precision-ground finish and hardened vee face. It is ideal for use in medical, packaging, filling line, and other applications requiring circular or curved (rotary) track motion.
Show More Close
 

Technical Specifications

Item # 2NDK2
Mfr. Model # R25159360
UNSPSC #23153030
Shipping Weight 1.7 lbs
Country of Origin United Kingdom *
Item Slide Ring
Type 360 Degrees Full Ring
Inside Dia. (mm) 133.26
Outside Dia. (mm) 184.74
Number of Rail Holes 8
Mounting Hole Center to Center "X" (mm) 159
Mounting Hole Size (mm) 5.5
Thread Size M5
Rail Width (mm) 15.4
Screw Type Socket Head Cap Screw
Temp. Range -20 to 60
Rail Material Steel
Rail Finish Precision Ground
For Use With 2NDL3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.