Check Availability
  • BISHOP-WISECARVER 

    Linear Guide, 2640mm L, 40 mm W, 19.7 mm H

  • Item # 2NDG4
  • Mfr. Model # UTTRA2G2640
Linear Guide, 2640mm L, 40 mm W, 19.7 mm H
Qty
  • Web Price
    $401.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDG4
Mfr. Model # UTTRA2G2640
UNSPSC #23153030
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Linear Guide
Type PW Series
Overall Length 2640mm
Overall Width 40mm
Overall Height 19.7mm
Number of Rail Holes 33
Mounting Hole from Shaft End 40 mm
Mounting Hole Center to Center 80 mm
Mounting Hole Size 8.8 mm
Thread Size M8
Temp. Range -55 to 100 C
Rail Material Aluminum
Rail Finish Plain
Raceway Aluminum
For Use With PW Carriage Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.