Check Availability
  • BISHOP-WISECARVER 

    Linear Guide, 960mm L, 26 mm W, 15.0 mm H

  • Item # 2NDE5
  • Mfr. Model # UTTA1G0960
Linear Guide, 960mm L, 26 mm W, 15.0 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDE5
Mfr. Model # UTTA1G0960
UNSPSC #23153030
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Linear Guide
Type PW Series
Overall Length 960mm
Overall Width 26mm
Overall Height 15.0mm
Number of Rail Holes 12
Mounting Hole from Shaft End 40 mm
Mounting Hole Center to Center 80 mm
Mounting Hole Size 5.8 mm
Thread Size M5
Temp. Range -55 to 100 C
Rail Material Aluminum
Rail Finish Plain
Raceway Aluminum
For Use With PW Carriage Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.