Check Availability
  • BISHOP-WISECARVER 

    Linear Guide, 720mm L, 26 mm W, 15.0 mm H

  • Item # 2NCX3
  • Mfr. Model # UTTS1G0720
Linear Guide, 720mm L, 26 mm W, 15.0 mm H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NCX3
Mfr. Model # UTTS1G0720
UNSPSC #23153030
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Linear Guide
Type SW Series
Overall Length 720mm
Overall Width 26mm
Overall Height 15.0mm
Number of Rail Holes 9
Mounting Hole from Shaft End 40 mm
Mounting Hole Center to Center 80 mm
Mounting Hole Size 5.8 mm
Thread Size M5
Temp. Range -55 to 100 C
Rail Material Alloy Steel
Rail Finish Ground
Raceway Hardened
For Use With SW Carriage Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.