Check Availability
  • BISHOP-WISECARVER 

    Carriage Assembly, SW Series, 1376 ft-lb

  • Item # 36FX71
  • Mfr. Model # UT3WPAXS-4A
Carriage Assembly, SW Series, 1376 ft-lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36FX71
Mfr. Model # UT3WPAXS-4A
UNSPSC #23153030
Shipping Weight 3.02 lbs
Country of Origin USA *
Item Linear Guide Carriage Assembly
Type SW Series
Size 3
Carriage Height 37.3mm
Carriage Width 55mm
Carriage Length 317.3mm
Carriage Hole Size (mm) M10 x 1.5
Slide Height (mm) 50
Slide Width (mm) 58
Slide Hole Size (mm) 14.3 x 5
Max. Load Axial 1376 Lbf.
Max. Load Radial 2653 Lbf.
Max. Speed (In/Sec) 0.0055
Max. Speed (m/Sec) 5.5
Temp. Range (F) -67 to 212
Temp. Range (C) -55 to 100
Carriage Type Vee
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type Vee
Roller Material 52100 Steel
Roller Finish Ground
For Use With SW Series Vee Channel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.