Check Availability
  • BISHOP-WISECARVER 

    Carriage Assembly,52.7 x 185 x 190 mm

  • Item # 2NDL7
  • Mfr. Model # FCP76799
Carriage Assembly,52.7 x 185 x 190 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDL7
Mfr. Model # FCP76799
UNSPSC #23153030
Shipping Weight 7.3 lbs
Country of Origin United Kingdom *
Item Linear Guide Carriage Assembly
Type PRT Series
Carriage Height 52.7mm
Carriage Width 185mm
Carriage Length 190.0mm
Carriage Hole Size (mm) M10 x 1.5
Slide Height (mm) 56.5
Slide Hole Size (mm) 20 x 13
Max. Load Axial 854 Lbf.
Max. Load Radial 854 Lbf.
Max. Speed (m/Sec) 1.5
Temp. Range (C) -20 to 60
Carriage Type Fixed Center Carriage
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type 77 Degree Vee
Roller Material Steel
Roller Finish Ground
For Use With PRT Rings/Segments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.