Check Availability
  • BISHOP-WISECARVER 

    Carriage Assembly, 35.3 x 115 x 150 mm

  • Item # 2NDL6
  • Mfr. Model # FCP44612
Carriage Assembly, 35.3 x 115 x 150 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDL6
Mfr. Model # FCP44612
UNSPSC #23153030
Shipping Weight 2.2 lbs
Country of Origin United Kingdom *
Item Linear Guide Carriage Assembly
Type PRT Series
Carriage Height 35.3mm
Carriage Width 115mm
Carriage Length 150.0mm
Carriage Hole Size (mm) M8 x 1.25
Slide Height (mm) 38.0
Slide Hole Size (mm) 11 x 7
Max. Load Axial 360 Lbf.
Max. Load Radial 360 Lbf.
Max. Speed (m/Sec) 1.5
Temp. Range (C) -20 to 60
Carriage Type Fixed Center Carriage
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type 76 Degree Vee
Roller Material Steel
Roller Finish Ground
For Use With PRT Rings/Segments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.