Check Availability
  • BISHOP-WISECARVER 

    Carriage Assembly,26.6 x 80 x 105 mm

  • Item # 2NDL4
  • Mfr. Model # FCP25351
Carriage Assembly,26.6 x 80 x 105 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDL4
Mfr. Model # FCP25351
UNSPSC #23153030
Shipping Weight 0.93 lbs
Country of Origin United Kingdom *
Item Linear Guide Carriage Assembly
Type PRT Series
Carriage Height 26.6mm
Carriage Width 80mm
Carriage Length 105.0mm
Carriage Hole Size (mm) M6 x 1.0
Slide Height (mm) 29.0
Slide Hole Size (mm) 9 x 6
Max. Load Axial 180 Lbf.
Max. Load Radial 180 Lbf.
Max. Speed (m/Sec) 1.5
Temp. Range (C) -20 to 60
Carriage Type Fixed Center Carriage
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type 74 Degree Vee
Roller Material Steel
Roller Finish Ground
For Use With PRT Rings/Segments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.