Check Availability
  • BISHOP-WISECARVER 

    Carriage Assembly, 16.1 x 40 x 55 mm

  • Item # 2NDL1
  • Mfr. Model # FCP12127
Carriage Assembly, 16.1 x 40 x 55 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDL1
Mfr. Model # FCP12127
UNSPSC #23153030
Shipping Weight 0.15 lbs
Country of Origin United Kingdom *
Item Linear Guide Carriage Assembly
Type PRT Series
Carriage Height 16.1mm
Carriage Width 40mm
Carriage Length 55.0mm
Carriage Hole Size (mm) M4 x 0.7
Slide Height (mm) 17.7
Slide Hole Size (mm) 6 x 3
Max. Load Axial 27 Lbf.
Max. Load Radial 27 Lbf.
Max. Speed (m/Sec) 1.5
Temp. Range (C) -20 to 60
Carriage Type Fixed Center Carriage
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type 71 Degree Vee
Roller Material Steel
Roller Finish Ground
For Use With PRT Rings/Segments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.