Check Availability
Carriage Assembly, 20.7 x 24 x 166.5 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2NDA1
Mfr. Model # UT1WPA-5A
UNSPSC #23153030
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Linear Guide Carriage Assembly
Type SW Series
Size 1
Carriage Height 20.7mm
Carriage Width 24mm
Carriage Length 166.5mm
Carriage Hole Size (mm) M6 x 1.0
Slide Height (mm) 26.3
Slide Width (mm) 26
Slide Hole Size (mm) 9.8 x 2.8
Max. Load Axial 228 Lbf.
Max. Load Radial 652 Lbf.
Max. Speed (m/Sec) 5.5
Temp. Range (C) -55 to 100
Carriage Type Vee
Carriage Material Aluminum
Carriage Finish Clear Anodized
Roller Type Vee
Roller Material 52100 Steel
Roller Finish Ground
For Use With SW Series Vee Channel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.