Check Availability
  • BISHOP-WISECARVER 

    0.5840" Roller Dia. V-Groove Yoke High Temperature Guide Wheel

  • Item # 4YRG3
  • Mfr. Model # W0SS227
0.5840" Roller Dia. V-Groove Yoke High Temperature Guide Wheel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4YRG3
Mfr. Model # W0SS227
UNSPSC #23153030
Shipping Weight 0.02 lbs
Country of Origin Switzerland *
Item High Temperature Guide Wheel
Track Roller Item High Temperature Guide Wheel
Roller Style Yoke
Size 0
Bore Dia. 4mm
Roller Shape V-Groove
Roller Dia. 0.5840"
Roller Width 0.2500"
Max. Load Axial (Lb.) 23
Max. Load Radial (Lb.) 121
Roller Material 440C Stainless Steel
Number of Bearings 1
Bearing Type Ball
Bearing Material 440C Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.