Check Availability
  • BISHAMON 

    Stationary Manual Lift Scissor Lift Table, 440 lb. Load Capacity, Lifting Height Max. 21"

  • Item # 8DWC9
  • Mfr. Model # X-20C
Stationary Manual Lift Scissor Lift Table, 440 lb. Load Capacity, Lifting Height Max. 21" Scissor Lift Table,440 lb.,25-1/2 In. L
Qty
  • Web Price
    $1,150.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8DWC9
Mfr. Model # X-20C
UNSPSC #24101617
Shipping Weight 121.0 lbs
Country of Origin Japan *
Lift Table Item Scissor Lift Table
Load Capacity 440 lb.
Lift Control Foot Pump
Lift Mechanism Hydraulic
Platform Length 25-1/2"
Platform Width 19-1/2"
Lift Table Platform Style Fixed
Frame Material Steel
Mobile/Stationary Stationary
Includes Foot Pump
Lift Mobility Manual Lift
Lifting Height Max. 21"
Lifting Height Min. 5"
Number of Posts 0
* This product's country of origin is subject to change

Compliance and Restrictions