Check Availability
  • BIRD-X 

    Clear Adhesive, Silicone, 10.1 oz.

  • Item # 6CJN8
  • Mfr. Model # SSA-G
Clear Adhesive, Silicone, 10.1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CJN8
Mfr. Model # SSA-G
UNSPSC #31201616
Catalog Page 1020
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Adhesive
Adhesive Grouping Sealant
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Begins to Harden 10 to 20 min.
Specific Gravity 0.96 (H2O =1)
Flash Point Not Flammable
Application To adhere spikes onto a surface
* This product's country of origin is subject to change

Alternate Search Terms