Check Availability
  • BIRD BARRIER 

    DEET-Free Outdoor Only Bed Bug Killer, 6 oz. Liquid

  • Item # 45KA04
  • Mfr. Model # PC-BB10
DEET-Free Outdoor Only Bed Bug Killer, 6 oz. Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bird Barrier Cimi-Shield® Knock-Out Green Bug Eliminator is used for active infestations demanding an aggressive approach. Knock-Out is over saturated with the active ingredient for a quick knock down. Kills bed bugs, carpet beetles, ants, roaches, fleas, silverfish millipedes, and centipedes.

• 12-month residual
• Use when bugs need to be killed on contact.
Show More Close
 

Technical Specifications

Item # 45KA04
Mfr. Model # PC-BB10
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Bed Bug Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Bed Bugs
Form Liquid
Size 6 oz.
Active Ingredients Plant Oils
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards FIFRA 2(b) Compliant
Dilution Ratio 1:20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms