Check Availability
  • BIRD BARRIER 

    Bat Removal Cone, 6 in., PK6

  • Item # 20YR44
  • Mfr. Model # N8-PC15
Bat Removal Cone, 6 in., PK6 Bat Removal Cone,6 in.,PK6 Bat Removal Cone,6 in.,PK6 Bat Removal Cone,6 in.,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mounted at an angle, the tapering cone design allows pests to exit a structure, then keeps them from returning. Plastic cone has a flange for easy mounting.
Show More Close
 

Technical Specifications

Item # 20YR44
Mfr. Model # N8-PC15
UNSPSC #10191701
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Bat Removal Cone
Disposable No
Used For Bats, Red Squirrels, Flying Squirrels, Sparrows, Starlings, Rats, and Mice
Overall Length 6"
Overall Width 2.5"
Overall Height 2.5"
Material Plastic
Weight 2 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms