Check Availability
  • BIOBOR 

    Winter Diesel Conditioner, 5 gal.

  • Item # 49YM21
  • Mfr. Model # BBDCWPLUSPAIL01US
Winter Diesel Conditioner, 5 gal.
Qty
  • Web Price
    $307.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Biobor DC® Plus Cetane provides diesel protection and increased performance at a at a treat rate of 1:1,500 for diesel operators. The winter blend formula also provides superior cold weather protection, preventing fuel gelling and ice formation while cleaning the fuel system, lubricating injectors, preventing particulates and maximizing engine performance.

• Boosts cetane for quick cold starting
• Improves thermal stability and helps prevent gum, residue, and sludge
• HPCR detergent cleans injectors
• Adds lubricity
Show More Close
 

Technical Specifications

Item # 49YM21
Mfr. Model # BBDCWPLUSPAIL01US
UNSPSC #15101505
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Winter Diesel Conditioner
Type Improver
Size 5 gal.
Size/Net Weight 5 gal.
Color Amber
Container Type Pail
Appearance Liquid
Dilution Ratio Treats 7500 Gallons
Flash Point (F) 153 Degrees
Dissolves Fuel Soluble
For Use With Diesel Fuel
Application Automobiles/Trucks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov