Check Availability
  • BIOBOR 

    Diesel Conditioner and Anti-Gel, 55 gal.

  • Item # 49YL98
  • Mfr. Model # BBMDDRUM01US
Diesel Conditioner and Anti-Gel, 55 gal.
Qty
  • Web Price
    $3,197.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Biobor MD® diesel performance and efficiency enhancer is an all-season, comprehensive treatment formulated for today's ultra-low sulfur diesel fuels. It helps overcome fuel gelling in cold operating temperatures, provides lubricity, reduces injector deposits and sludge formation. It raises cetane levels up to 6 numbers, resulting in more efficient combustions, quicker cold staring, shortened warm-up periods, and reduced white smoke. Winter protection is enhanced by a reduction in pour point of diesel fuel by up to 45°F and cold filter plug point by up to 22°F.

• Improves diesel fuel lubricity by over 12.5%
• Cleans injectors and helps remove carbon deposits and varnishing from fuel system
• Reduces soot and helps prevent staining
• Helps control water accumulation by aiding in prevention of bacteria and algae
• Inhibits corrosion
• Stabilizes fuel
Show More Close
 

Technical Specifications

Item # 49YL98
Mfr. Model # BBMDDRUM01US
UNSPSC #15101505
Shipping Weight 485.0 lbs
Country of Origin USA *
Item Diesel Conditioner and Anti-Gel
Type Improver
Size 55 gal.
Size/Net Weight 55 gal.
Color Amber
Container Type Drum
Appearance Liquid
Dilution Ratio Treats 52,800 Gallons
Flash Point (F) 147 Degrees
Dissolves Fuel Soluble
For Use With Diesel Fuel
Application Automobiles/Trucks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov