Check Availability
  • BIOBOR 

    Diesel Anti-Gel Treatment, 55 gal.

  • Item # 49YM12
  • Mfr. Model # BBCFLBDRUM01US
Diesel Anti-Gel  Treatment, 55 gal.
Qty
  • Web Price
    $2,678.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Biobor® Cold FLo® with Lubribor® Diesel Fuel Antigel and De-icer Plus Lubricity is for extreme winter temperatures. Cold temperatures can lead to fuel flow blockages due to wax crystal formation and settling as well as fuel system icing. Cold Flo reduces the freeze point of water and disperses moisture.

• CFFP is significantly reduced
• Pour Point is significantly reduced
• Minimizes the need for kerosene dilution
Show More Close
 

Technical Specifications

Item # 49YM12
Mfr. Model # BBCFLBDRUM01US
UNSPSC #15101505
Shipping Weight 485.0 lbs
Country of Origin USA *
Item Diesel Anti-Gel Treatment
Type Improver
Size 55 gal.
Size/Net Weight 55 gal.
Color Amber
Container Type Drum
Appearance Liquid
Dilution Ratio Treats 82,500 Gallons
Flash Point (F) 156.9 Degrees
Dissolves Fuel Soluble
For Use With Diesel Fuel
Application Automobiles/Trucks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov