This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BIO LION 

    Centrifuge,6000 rpm,1.5mL

  • Item # 39H908
  • Mfr. Model # XC-6K
Centrifuge,6000 rpm,1.5mL

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39H908
Mfr. Model # XC-6K
UNSPSC #40161701
Shipping Weight 3.15 lbs
Country of Origin China *
Item Mini Centrifuge
Speed 6,000 rpm
Maximum RCF 2000 x g
Maximum Test Tube Size 1.5mL
Noise Reduction Rating NRR (dB) Less Than 65dB
Motor Type Brushless
Speed Control Computerized
Voltage (AC) 110V
Amps AC 2
Height 6.5"
Diameter 6"
Width 5"
Color White
Material ABS
Compliance CE
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms