Check Availability
  • BIO FIT 

    Footrest

  • Item # 8WNC0
  • Mfr. Model # FS-1-06
Footrest
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A Bio FitĀ® free-standing footrest provides foot support when a chair is not enough to relieve stress on the legs. Pair with a Bio FitĀ® ergonomic chair product (sold separately). This footrest features a trouble-free, rack-and-pin adjustment and a platform with a nonskid tread.
Show More Close
 

Technical Specifications

Item # 8WNC0
Mfr. Model # FS-1-06
UNSPSC #56101514
Catalog Page 1335
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Footrest
Width 22-1/4"
Depth 13"
* This product's country of origin is subject to change

Compliance and Restrictions