Check Availability
  • BIO-CIRCLE 

    Plastic Replacement Nozzle, Clear

  • Item # 34NK08
  • Mfr. Model # 57B001
Plastic Replacement Nozzle, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK08
Mfr. Model # 57B001
UNSPSC #40141731
Shipping Weight 0.062 lbs
Country of Origin China *
Item Replacement Nozzle
Type Aerosol
Height (In.) 9/10
Width (In.) 2-6/10
Depth (In.) 1/2
Color Clear
Material Plastic
For Use With 34NK17
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions