Check Availability
  • BIO-CIRCLE 

    Parts Washer,36 gal.,500 Lb.,29-3/4"H

  • Item # 49YJ90
  • Mfr. Model # 55D600BCLP
Parts Washer,36 gal.,500 Lb.,29-3/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YJ90
Mfr. Model # 55D600BCLP
UNSPSC #24111813
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Parts Washer
Type Bioremediating
Tank Capacity 36 gal.
Load Capacity (Lb.) 500
Tank Length (In.) 24
Tank Width (In.) 18-1/4
Nominal Tank Depth (In.) 20
Tank Height (In.) 29-3/4
Overall Length (In.) 38
Overall Width (In.) 27
Overall Height (In.) 43
Output Frequency (Hertz) 60
Output Watts 750
Temp. Range (F) 41 Degrees to 104 Degrees
Drum Capacity (Gal.) 5
Pump Size 135 gph
Work Light No
Voltage 120
Heater Type Tubular
Filtration Y
Construction Polyethylene
Resists Corrosion
For Use With 4TKJ7
Standards NSF
Includes (6) 5.3 gal. Pails of Bio-Circle L Bioremediating Cleaning Solution
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms