Check Availability
  • BIO-CIRCLE 

    Parts Cleaning System,Aqueous,55 gal.

  • Item # 48VG48
  • Mfr. Model # 55D030CBD
Parts Cleaning System,Aqueous,55 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG48
Mfr. Model # 55D030CBD
UNSPSC #24111813
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Parts Cleaning System
Type Aqueous
Tank Capacity 66 gal.
Load Capacity (Lb.) 2200
Tank Length (In.) 51
Tank Width (In.) 51
Tank Height (In.) 14-1/2
Overall Length (In.) 56
Overall Width (In.) 56
Overall Height (In.) 20-1/2
Output Frequency (Hertz) 60
Output Watts 300
Temp. Range (F) 41 Degrees to 104 Degrees
Drum Capacity (Gal.) 55
Pump Size 2113 gph
Work Light No
Voltage 120
Construction Polyethylene
Standards NSF
Includes (2) 55 gal. Drums of CB100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms