Check Availability
  • BIO-CIRCLE 

    Metal Surface Prep System Refill 55gal.

  • Item # 34NK28
  • Mfr. Model # 57G108
Metal Surface Prep System Refill 55gal.
Qty
  • Web Price
    $2,188.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK28
Mfr. Model # 57G108
UNSPSC #47131805
Shipping Weight 503.76 lbs
Country of Origin Canada *
Item Metal Surface Preparation System Refill
Type Aqueous
Overall Length (In.) 23
Overall Width (In.) 23
Overall Height (In.) 35
Work Light No
Construction Plastic
Resists Corrosion
For Use With 34NK26
Standards EPA40, CARB Compliant, HAP
Includes 55 gal. Metal Surface Prep System Refill
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms