Check Availability
  • BIO-CIRCLE 

    General Purpose Parts Washer Sys Large

  • Item # 34NK32
  • Mfr. Model # 55D600BCLD
General Purpose Parts Washer Sys Large
Qty
  • Web Price
    $2,377.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK32
Mfr. Model # 55D600BCLD
UNSPSC #24111813
Shipping Weight 611.06 lbs
Country of Origin USA *
Item General Purpose Parts Washer Kit
Type Bioremediating
Tank Capacity 37 gal.
Load Capacity (Lb.) 500
Tank Length (In.) 33
Tank Width (In.) 20
Nominal Tank Depth (In.) 10
Tank Height (In.) 10
Overall Length (In.) 38
Overall Width (In.) 27
Overall Height (In.) 43
Temp. Range (F) 104 Degrees to 106 Degrees
Pump Size 1/40 HP, 135 gph @ 10 ft.
Work Light No
Voltage 120V/60Hz
Heater Type 750W/7A Coil Heater
Filtration User Changeable
Construction Plastic
Resists Corrosion
For Use With 4TKJ7, 4TKJ8, 4TKJ9, 38N831, 38N832 and Mfg. No. 55A109
Standards NSF, EPA40, CARB Compliant, HAP
Includes 55 gal. Drum of Bio-Circle L Bioremediating Cleaning Solution
* This product's country of origin is subject to change

Alternate Search Terms