Check Availability
  • BIO-CIRCLE 

    Alum and Aero Washer Large Kit

  • Item # 34NK40
  • Mfr. Model # 55D600BCAD
Alum and Aero Washer Large Kit
Qty
  • Web Price
    $2,824.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK40
Mfr. Model # 55D600BCAD
UNSPSC #24111813
Shipping Weight 611.06 lbs
Country of Origin USA *
Item Aluminum and Aeronautical Parts Washer Large Kit
Type Bioremediating
Tank Capacity 37 gal.
Load Capacity (Lb.) 500
Tank Length (In.) 33
Tank Width (In.) 20
Nominal Tank Depth (In.) 10
Tank Height (In.) 10
Overall Length (In.) 38
Overall Width (In.) 27
Overall Height (In.) 43
Temp. Range (F) 104 Degrees to 106 Degrees
Pump Size 1/40 HP, 135 gph @ 10 ft.
Work Light No
Voltage 120V/60Hz
Heater Type 750W/7A Coil Heater
Filtration User Changeable
Construction Plastic
Resists Corrosion
For Use With 34NK15, 34NK16, 55A209
Standards Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A
Includes 55 gal. Drum of Bio-Circle AERO Bioremediating Cleaning Solution
* This product's country of origin is subject to change

Alternate Search Terms