Check Availability
  • BIO-CIRCLE 

    Alum and Aero Washer Compact Kit

  • Item # 34NK38
  • Mfr. Model # 55D350BCAD
Alum and Aero Washer Compact Kit
Qty
  • Web Price
    $2,297.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK38
Mfr. Model # 55D350BCAD
UNSPSC #24111813
Shipping Weight 554.06 lbs
Country of Origin USA *
Item Aluminum and Aeronautical Parts Washer Compact Kit
Type Bioremediating
Tank Capacity 31.7 gal.
Load Capacity (Lb.) 220
Tank Length (In.) 25-1/2
Tank Width (In.) 18-1/2
Nominal Tank Depth (In.) 8
Tank Height (In.) 8
Overall Length (In.) 35
Overall Width (In.) 24
Overall Height (In.) 44
Temp. Range (F) 104 Degrees to 106 Degrees
Pump Size 1/40 HP, 135 gph @ 10 ft.
Work Light No
Voltage 120V/60Hz
Heater Type 675W/6.5A Coil Heater
Filtration User Changeable
Construction Plastic
Resists Corrosion
For Use With 34NK15, 34NK16, 55A209
Standards Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A
Includes 55 gal. Drum of Bio-Circle AERO Bioremediating Cleaning Solution
* This product's country of origin is subject to change

Alternate Search Terms