Check Availability
  • BIO-CIRCLE 

    5.3 gal. Aqueous Fast Drying Surface Cleaner, Clear

  • Item # 34NK19
  • Mfr. Model # 53G177
5.3 gal. Aqueous Fast Drying Surface Cleaner, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 34NK19
Mfr. Model # 53G177
UNSPSC #47131805
Shipping Weight 46.96 lbs
Country of Origin Canada *
Item Fast Drying Surface Cleaner
Type Aqueous
Size 5.3 gal.
Color Clear
Flash Point (F) 104 Degrees
Temp. Range (F) 40 Degrees to 90 Degrees
Removes Dirt, Grease
Standards NSF
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms