Check Availability
  • BILLY GOAT 

    20" Power Rake, Flail, 5.5 Honda, Adjustable Range 0.125 to 0.5

  • Item # 5NLJ1
  • Mfr. Model # PR550H
20" Power Rake, Flail, 5.5 Honda, Adjustable Range 0.125 to 0.5 Power Rake,20 In. Width,5.5HP,162CC
Qty
  • Web Price
    $2,412.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5NLJ1
Mfr. Model # PR550H
UNSPSC #27112003
Shipping Weight 180.0 lbs
Country of Origin USA *
Item Power Rake
Working Width 20"
Reel Type Flail
HP 5.5
Displacement 162cc
Engine Honda
Adjustable Range 0.125 to 0.5"
Overall Height 42-1/2"
Overall Length 45-1/2"
Overall Width 26-1/2"
Weight 153 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.

Alternate Search Terms