Check Availability
  • BIL-JAX 

    Wide Outrigger, 3-3/4" Overall Width, 33-13/16" Overall Length

  • Item # 33W609
  • Mfr. Model # 0048-26
Wide Outrigger, 3-3/4" Overall Width, 33-13/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W609
Mfr. Model # 0048-26
UNSPSC #30191502
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Wide Outrigger
Overall Length 33-13/16"
Overall Width 3-3/4"
Number of Sides 2
Material Steel
Finish Powder Coated
Standards ANSI, CSA, OSHA
Includes Clamp Hardware
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms