Check Availability
  • BIL-JAX 

    Well Wheel, 3" Overall Width, 13" Overall Length, 200 lb. Load Capacity

  • Item # 33W602
  • Mfr. Model # 0082-0103
Well Wheel, 3" Overall Width, 13" Overall Length, 200 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W602
Mfr. Model # 0082-0103
UNSPSC #24101613
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Well Wheel
Load Capacity 200 lb.
Overall Length 13"
Overall Width 3"
Number of Sides 2
Material Steel
Finish Zinc Plated
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms