Check Availability
  • BIL-JAX 

    Walkboard, 19-1/4" Overall Width, 122-17/32" Overall Length, 791.67 lb. Load Capacity

  • Item # 33W592
  • Mfr. Model # 0055-220
Walkboard, 19-1/4" Overall Width, 122-17/32" Overall Length, 791.67 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W592
Mfr. Model # 0055-220
UNSPSC #30191502
Shipping Weight 44.0 lbs
Country of Origin China *
Item Walkboard
Load Capacity 791.67 lb.
Overall Length 122-17/32"
Overall Width 19-1/4"
Number of Sides 2
Material Aluminum
Finish Mill
Standards ANSI, CSA, OSHA
Includes Wind Latches
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms