Check Availability
  • BIL-JAX 

    Steel Telescoping Leg Extension, For Use With Bil-Jax 40 x 40 ft. Portable Stage Packages

  • Item # 2LAF7
  • Mfr. Model # 0106-T42-40X40
Steel Telescoping Leg Extension, For Use With Bil-Jax 40 x 40 ft. Portable Stage Packages
Qty
  • Web Price
    $2,545.00 / pkg. of 121
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LAF7
Mfr. Model # 0106-T42-40X40
UNSPSC #30191502
Shipping Weight 605.0 lbs
Country of Origin USA *
Item Telescoping Leg Extension
Overall Width 1-3/4"
Overall Height 42"
Material Steel
Finish Galvanized
For Use With Bil-Jax 40 x 40 ft. Portable Stage Packages
Standards IBC/UBC
* This product's country of origin is subject to change

Compliance and Restrictions