Check Availability
  • BIL-JAX 

    Steel Telescoping Leg Extension, For Use With Bil-Jax 24 x 32 ft. Portable Stage Packages

  • Item # 2LAF5
  • Mfr. Model # 0106-T42-24X32
Steel Telescoping Leg Extension, For Use With Bil-Jax 24 x 32 ft. Portable Stage Packages
Qty
  • Web Price
    $915.67 / pkg. of 63
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LAF5
Mfr. Model # 0106-T42-24X32
UNSPSC #30191502
Shipping Weight 315.0 lbs
Country of Origin USA *
Item Telescoping Leg Extension
Overall Width 1-3/4"
Overall Height 42"
Material Steel
Finish Galvanized
For Use With Bil-Jax 24 x 32 ft. Portable Stage Packages
Standards IBC/UBC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms