Check Availability
  • BIL-JAX 

    Steel Guard Rail, For Use With Bil-Jax 60 x 60 ft. Portable Stage Packages

  • Item # 2LAG7
  • Mfr. Model # 0106-HGP-60X60
Steel Guard Rail, For Use With Bil-Jax 60 x 60 ft. Portable Stage Packages
Qty
  • Web Price
    $5,150.16 / pkg. of 45
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LAG7
Mfr. Model # 0106-HGP-60X60
UNSPSC #30191502
Shipping Weight 1104.0 lbs
Country of Origin USA *
Item Guard Rail
Overall Width 48"
Overall Height 42"
Material Steel
Finish Powder Coated
For Use With Bil-Jax 60 x 60 ft. Portable Stage Packages
Standards IBC/UBC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms