Check Availability
  • BIL-JAX 

    Steel Guard Rail, For Use With Bil-Jax 16 x 20 ft. Portable Stage Packages

  • Item # 2LAG2
  • Mfr. Model # 0106-HGP-16X20
Steel Guard Rail, For Use With Bil-Jax 16 x 20 ft. Portable Stage Packages
Qty
  • Web Price
    $1,454.77 / pkg. of 13
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LAG2
Mfr. Model # 0106-HGP-16X20
UNSPSC #30191502
Shipping Weight 312.0 lbs
Country of Origin USA *
Item Guard Rail
Overall Width 48"
Overall Height 42"
Material Steel
Finish Powder Coated
For Use With Bil-Jax 16 x 20 ft. Portable Stage Packages
Standards IBC/UBC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms