Check Availability
Squaring Brace, 1-3/4" Overall Width, 136-11/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W616
Mfr. Model # 0019-46-510
UNSPSC #30191501
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Squaring Brace
Overall Length 136-11/16"
Overall Width 1-3/4"
Number of Sides 2
Material Steel
Finish Powder Coated
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.