Check Availability
  • BIL-JAX 

    Snap Pin, 7/8" Overall Width, 2-13/16" Overall Length, Package Quantity 50

  • Item # 33W637
  • Mfr. Model # 0068-061-50
Snap Pin, 7/8" Overall Width, 2-13/16" Overall Length, Package Quantity 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W637
Mfr. Model # 0068-061-50
UNSPSC #30191502
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Snap Pin
Overall Length 2-13/16"
Overall Width 7/8"
Number of Sides 2
Material Steel
Finish Zinc Plate
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms