Check Availability
  • BIL-JAX 

    Side Toeboard, 1" Overall Width, 118-5/8" Overall Length

  • Item # 33W613
  • Mfr. Model # 0012-202-10
Side Toeboard, 1" Overall Width, 118-5/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W613
Mfr. Model # 0012-202-10
UNSPSC #30191501
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Side Toeboard
Overall Length 118-5/8"
Overall Width 1"
Number of Sides 2
Material Steel
Finish Powder Coated
Standards ANSI, CSA, OSHA
Includes Hinge Pins
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms