Check Availability
  • BIL-JAX 

    Side Panel, 1-1/4" Overall Width, 121-5/8" Overall Length, 200 lb. Load Capacity

  • Item # 33W615
  • Mfr. Model # 0012-210-10
Side Panel, 1-1/4" Overall Width, 121-5/8" Overall Length, 200 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W615
Mfr. Model # 0012-210-10
UNSPSC #30191501
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Side Panel
Load Capacity 200 lb.
Overall Length 121-5/8"
Overall Width 1-1/4"
Number of Sides 2
Material Steel
Finish Galvanized
Standards ANSI, CSA, OSHA
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms