Check Availability
  • BIL-JAX 

    Scaffold Tower, Steel, 2 to 11 ft. 6" Platform Height, 18 ft. Overall Height, 1000 lb. Load Capacity

  • Item # 5AB11
  • Mfr. Model # 0127-006-2
Scaffold Tower, Steel, 2 to 11 ft. 6" Platform Height, 18 ft. Overall Height, 1000 lb. Load Capacity
Qty
  • Web Price
    $1,290.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pro-Jax® lightweight, all-steel scaffolds are designed for indoor use. Plywood deck platform has steel frame and supports. Casters are removable for use on stairs. Knurled rungs. Outrigger needed when increasing platform height. Ideal for electrical, painting, acoustical, and finishing work; window cleaning; sign installation and maintenance; building maintenance; and HVAC installation.
Show More Close
 

Technical Specifications

Item # 5AB11
Mfr. Model # 0127-006-2
UNSPSC #30191502
Catalog Page 1043
Shipping Weight 430.0 lbs
Country of Origin USA *
Item Scaffold Tower
Overall Depth 29"
Overall Width 72"
Overall Height 18 ft.
Load Capacity 1000 lb.
Material Steel
Max. Work Height 18 ft.
Platform Height 2 to 11 ft. 6"
Platform Depth 29"
Platform Width 72"
Outrigger Footprint L 72"
Outrigger Footprint W 65"
Caster Dia. 5"
Finish Yellow Powder Coated
Standards ANSI
Includes Guardrails, Outriggers, Frames, Braces, Platform and Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms