Check Availability
  • BIL-JAX 

    Scaffold Tower, Steel, 2 to 16 ft. Platform Height, 22 ft. Overall Height, 2000 lb. Load Capacity

  • Item # 45NU28
  • Mfr. Model # 6004C-10X16RTOR
Scaffold Tower, Steel, 2 to 16 ft. Platform Height, 22 ft. Overall Height, 2000 lb. Load Capacity
Qty
  • Web Price
    $3,308.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complete systems assemble quickly and easily; frames, braces, inserts, attachments, guardrails and workboards. High-strength steel tubing frames have coped and arc welded perimeter joints. Large, adjustable-height work platforms and easy-access guardrail system. Order accessories separately to reconfigure or expand existing tower systems.
Show More Close
 

Technical Specifications

Item # 45NU28
Mfr. Model # 6004C-10X16RTOR
UNSPSC #30191502
Catalog Page 1043
Shipping Weight 762.4 lbs
Country of Origin USA *
Item Scaffold Tower
Overall Depth 60"
Overall Width 120"
Overall Height 22 ft.
Load Capacity 2000 lb.
Material Steel
Max. Work Height 21 ft. 11"
Platform Height 2 to 16 ft.
Platform Width 120"
Caster Dia. 8"
Finish Powder Coat
Standards ANSI A10.8, CSA, OSHA
Includes 32" Outriggers
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close